KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Generator, Function

B&K PRECISION| Zoro #: G0881867| Mfr #: 4040A

$515.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sweep Rate: 20 mSec to 2 Sec
Display: 5 Digit LED
Output Attenuation: 0 to 20 dB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881867 Mfr #: 4040A
Sweep Rate: 20 mSec to 2 SecDisplay: 5 Digit LED
Output Attenuation: 0 to 20 dBSine/Square Wave Accuracy: +/-10 PPM +/-1 Count
Impedance (Ohms): 50Sq. Wave Rise/Fall Time (nS): Less Than 30
Output Amplitude: 20 Volts Peak to Peak into Open Circuit, 10 Volts Peak to Peak Into 50 OhmsPower Source: 120/230 VAC 50 to 60 Hz
Sweep Range: 100:1Sweep Type: Internal Linear or Logarithmic
Manufacturers Warranty Length: 2 yearsFM Modulation: Internal or External
Other Types of Modulation: BurstSweep: Yes
Sine Wave Distortion: Less Than 3% @ 1 KHzItem: Sweep Function Generator
Other Waveform Range: Triangle 0.2 Hz to 20Includes: BNC to Alligator Clip Cable and Instructions
AM Modulation: Internal or ExternalCountry of Origin (subject to change): Taiwan, Province of China

Description

Function Generator, Output Amplitude 20 Volts Peak to Peak, Output Attenuation 40 dB , Sine Wave Distortion 3.0 Percentage Typical, Square Wave Rise/Fall Time 30 Nanoseconds, Frequency Range 0.2 Hz to 20 MegaHz, Modulation Internal/External, AM/FM, Sweep Initial Linear/Log, With Frequency Counter

Reviews