DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Magnetic Field Probe

B&K PRECISION| Zoro #: G1538625| Mfr #: PR 26M

$5093.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instruction Manual
For Use With: 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9
Item: Magnetic Field Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538625 Mfr #: PR 26M
Includes: Instruction ManualFor Use With: 2650, 2652, 2658, 4NYZ7, 4NYZ8 and 4NYZ9
Item: Magnetic Field ProbeCountry of Origin (subject to change): Japan

Description

Magnetic Field Probe, For Use With 2650, 2652, 2658, G1787737, G2282445 and 2658A, Includes Instruction Manual

Reviews