SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Programmable DC Electronic Load, 1200 W

B&K PRECISION| Zoro #: G0881221| Mfr #: 8518

$4280.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Programmable DC Electronic LoadCurrent Range: 0 to 240 ASpecial Features: Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881221 Mfr #: 8518
Item: Programmable DC Electronic LoadCurrent Range: 0 to 240 A
Special Features: Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series OperationVoltage Range: 0.1 to 60 V
Includes: RS232 to TTL Serial Converter, Software and InstructionsLoad Regulation: CV Mode 0.1 V to V Max = +/-0.05% + 0.025% FS, CC Mode 0 to Max Current = +/-0.2% + 0.15% FS, CW Mode 0 to 100W = +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS
Power: 1200 WManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Programmable DC Electronic Load, Voltage Range 0.1 to 60 V, Current Range 0 to 240 A, Power 1200 W, Load Regulation CV Mode 0.1 V to V Max = +/-0.05% + 0.025% FS, CC Mode 0 to Max Current = +/-0.2% + 0.15% FS, CW Mode 0 to 100W = +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS, Special Features Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation, Includes RS232 to TTL Serial Converter, Software and Instructions

Reviews