Programmable DC Electronic Load, 300 W

B&K PRECISION| Zoro #: G0809243| Mfr #: 8502

$1,107.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809243 Mfr #: 8502
Manufacturers Warranty Length: 1 YearLoad Regulation: CV Mode 0.1 to 500 V = +/-0.05% + 0.025% FS, CC Mode 0 to 15 A = +/-0.2% + 0.15% FS, CW Mode 0 to 100W = +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS
Special Features: Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series OperationIncludes: RS232 to TTL Serial Converter, Software and Instructions
Item: Programmable DC Electronic LoadVoltage Range: 0.1 to 500 V
Current Range: 0 to 15 APower: 300 W
Country of Origin (subject to change): China

Product Description

Programmable DC Electronic Load, Voltage Range 0.1 to 500 V, Current Range 0 to 15 A, Power 300 W, Load Regulation CV Mode 0.1 to 500 V = +/-0.05% + 0.025% FS, CC Mode 0 to 15 A = +/-0.2% + 0.15% FS, CW Mode 0 to 100W = +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS, Special Features Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation, Includes RS232 to TTL Serial Converter, Software and Instructions

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.