KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Programmable DC Electronic Load, 600 W

B&K PRECISION| Zoro #: G1200245| Mfr #: 8512

$2665.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: RS232 to TTL Serial Converter, Software and Instructions
Special Features: Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation
Current Range: 0 to 240 A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200245 Mfr #: 8512
Includes: RS232 to TTL Serial Converter, Software and InstructionsSpecial Features: Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation
Current Range: 0 to 240 APower: 600 W
Voltage Range: 0.1 to 500 VManufacturers Warranty Length: 1 YEAR
Load Regulation: CV Mode 0.1 V to V Max = +/-0.05% + 0.025% FS, CC Mode 0 to Max Current = +/-0.2% + 0.15% FS, CW Mode 0 to 100W +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FSItem: Programmable DC Electronic Load
Country of Origin (subject to change): China

Description

Programmable DC Electronic Load, Voltage Range 0.1 to 500 V, Current Range 0 to 240 A, Power 600 W, Load Regulation CV Mode 0.1 V to V Max = +/-0.05% + 0.025% FS, CC Mode 0 to Max Current = +/-0.2% + 0.15% FS, CW Mode 0 to 100W +/-1% + 0.1% FS, 100W to Max Power = +/-1% + 0.1% FS, Special Features Constant Current, Constant Voltage or Constant Resistance Modes, Save Up to 400 Measurements, Parallel or Series Operation, Includes RS232 to TTL Serial Converter, Software and Instructions

Reviews