KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Programmable DC Power Supply, 0 to 20 VDC

B&K PRECISION| Zoro #: G1542466| Mfr #: 9121A

$633.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Voltage 5 Digit Vacuum Fluorescent Display, Current 6 Digit Vacuum Fluorescent Display
Includes: RS232 Interface Cable, Software and Instructions
Current Limits: 1% to 100%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542466 Mfr #: 9121A
Display: Voltage 5 Digit Vacuum Fluorescent Display, Current 6 Digit Vacuum Fluorescent DisplayIncludes: RS232 Interface Cable, Software and Instructions
Current Limits: 1% to 100%Connection: Parallel or Series
Line Regulation: +/-0.05% + 0.1 mALoad Regulation: Less Than 0.01% + 2mV
Input Voltage: 120 / 240 VACManufacturers Warranty Length: 1 YEAR
Output Current (Amps): 0 to 5Ripple Volts Regulation: Less Than 4mVp-p
Item: Programmable DC Power SupplyLine Volts Regulation: Less than 0.01% + 1mV
Input Frequency (Hz): 50 / 60 HzProtection: Reverse Polarity, Overload
Meter Type: 2 DigitalOutput Volts (DC): 0 to 20
Country of Origin (subject to change): China

Description

Programmable DC Power Supply, Output Volts 0 to 20 DC, Output Current 0 to 5 Amps, Current Limits 1 to 100%, Load Regulation Less Than 0.01% + 2mV, Line Regulation +/-0.05% + 0.1 mA, Meter Type 2 Digital, 120 / 240 VAC Input Voltage, Input Frequency 50 / 60 Hz Hz, Reverse Polarity, Overload Protection, Parallel or Series Connection, Display Voltage 5 Digit Vacuum Fluorescent Display, Current 6 Digit Vacuum Fluorescent Display, Includes RS232 Interface Cable, Software and Instructions

Reviews