Single Output DC Power Supply, 0-20VDC

B&K PRECISION| Zoro #: G2044944| Mfr #: 9151

$1850.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ripple Volts Regulation: Less Than0.005% + 3mVp-p
Input Frequency (Hz): 50/60
Display: Voltage 5 Digit Vacuum Fluorescent Display, Amperage 6 Digit Vacuum Fluorescent Display
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044944 Mfr #: 9151
Ripple Volts Regulation: Less Than0.005% + 3mVp-pInput Frequency (Hz): 50/60
Display: Voltage 5 Digit Vacuum Fluorescent Display, Amperage 6 Digit Vacuum Fluorescent DisplayMeter Type: 2 Digital
Item: Single Output DC Power SupplyProtection: Reverse Polarity, Overload
Connection: Parallel or SeriesManufacturers Warranty Length: 2 YEARS
Includes: Line Cord, RS232 and USB Interface Cable, Application Software and InstructionsOutput Current (Amps): 0 to 27
Line Regulation: Less Than0.01% + 1mACurrent Limits: Less Than 1% to 100%
Output Volts (DC): 0 to 20Type: Programmable
Line Volts Regulation: Less Than0.02% + 1mVInput Voltage: 120/220VAC
Load Regulation: Less Than0.01% + 1mVCountry of Origin (subject to change): China

Description

Single Output DC Power Supply, Programmable, Output Volts 0 to 20 DC, Output Current 0 to 27 Amps, Current Limits 1% to 100%, Ripple Volts Regulation 0.005% + 3mVp-p, Line Volts Regulation 0.02% + 1mV, Load Regulation 0.01% + 1mV, Line Regulation 0.01% + 1mA, Meter Type 2 Digital, 120/220VAC Input Voltage, Input Frequency 50/60 Hz, Reverse Polarity, Overload Protection, Parallel or Series Connection, Includes Line Cord, RS232 and USB Interface Cable, Application Software and Instructions

Reviews