Single Output DC Power Supply, 0-30VDC

B&K PRECISION| Zoro #: G2107804| Mfr #: 9152

$1890.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ripple Volts Regulation: Less Than0.005% + 3mVp-p
Line Volts Regulation: Less Than0.02% + 1mV
Connection: Parallel or Series
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107804 Mfr #: 9152
Ripple Volts Regulation: Less Than0.005% + 3mVp-pLine Volts Regulation: Less Than0.02% + 1mV
Connection: Parallel or SeriesDisplay: Voltage 5 Digit Vacuum Fluorescent Display, Amperage 6 Digit Vacuum Fluorescent Display
Output Current (Amps): 0 to 18Input Voltage: 120/220VAC
Meter Type: 2 DigitalProtection: Reverse Polarity, Overload
Includes: Line Cord, RS232 and USB Interface Cable, Application Software and InstructionsCurrent Limits: Less Than 1% to 100%
Type: ProgrammableLoad Regulation: Less Than0.01% + 1mV
Manufacturers Warranty Length: 2 YEARSLine Regulation: Less Than0.01% + 1mA
Input Frequency (Hz): 50/60Item: Single Output DC Power Supply
Output Volts (DC): 0 to 30Country of Origin (subject to change): China

Description

Single Output DC Power Supply, Programmable, Output Volts 0 to 30 DC, Output Current 0 to 18 Amps, Current Limits 1% to 100%, Ripple Volts Regulation 0.005% + 3mVp-p, Line Volts Regulation 0.02% + 1mV, Load Regulation 0.01% + 1mV, Line Regulation 0.01% + 1mA, Meter Type 2 Digital, 120/220VAC Input Voltage, Input Frequency 50/60 Hz, Reverse Polarity, Overload Protection, Parallel or Series Connection, Includes Line Cord, RS232 and USB Interface Cable, Application Software and Instructions

Reviews