KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spec. Analyzer with Tracking Gen.

B&K PRECISION| Zoro #: G2282445| Mfr #: 2652A

$8450.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frequency Span: 0 Hz (Zero Span), 200kHz to 2GHz (Step) and 3.3GHz (Full Span)
Sweep Accuracy: +/-0.1% +/-1 Dot from 0 to 2 GHz, +/-1.5% +/-1 Dot Full Span
Power Source: Lithium-Ion Battery or AC Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282445 Mfr #: 2652A
Frequency Span: 0 Hz (Zero Span), 200kHz to 2GHz (Step) and 3.3GHz (Full Span)Sweep Accuracy: +/-0.1% +/-1 Dot from 0 to 2 GHz, +/-1.5% +/-1 Dot Full Span
Power Source: Lithium-Ion Battery or AC AdapterDisplay: 5.7" Color LCD
Frequency Accuracy: +/-(30 + 20T) kHz +/-1Dot, (From 200 kHz to 10 MHz, RBW Equals 3 kHz), +/-(60 + 300T) kHz +/-1Dot, (From 20 MHz to 3.3 GHz), RBW Equals 100 kHz)(T Equals Sweep Time (Seconds))Input Attenuator Range: 0 to 25 dB (1 dB Step)
Features: Channel Power Measurement, Adjacent Channel Power Measurement, Occupied Bandwidth Measurement, Electric Field Strength Measurement (With Optional Dipole Antennas), Magnetic Field Strength Measurement (With Optional Probe (4NZC4), Min/Max Hold, Average and Over Write Mode, Marker Measurement, Switchable 50 or 75 Ohm Input Impedance, Peak Search, Auto Tuning, Auto Range, Save/Load, External Trigger, SCPI-like Remote Control CommandsManufacturers Warranty Length: 2 Yr.
Item: Spectrum Analyzer with Tracking GeneratorIncludes: AC Adapter, Soft Carrying Case, Accessory Pouch, Software, USB Interface Cable, Lithium Ion Battery and Instructions
Input Connector: Type NSweep Range: 30 mSec to 30 Sec
Frequency Range: 50 kHz to 3.3 GHzFrequency Resolution: 20 kHz
Interface: USBAmplitude Setting Range: +10 to -60 dBm (1 dB Step)
Video Bandwidth: 100 Hz to 1 MHz (Step) and AUTOCountry of Origin (subject to change): Japan

Description

Spectrum Analyzer with Tracking Generator, Frequency Range 50 kHz to 3.3 GHz, Frequency Span 0 Hz (Zero Span), 200kHz to 2GHz (Step) and 3.3GHz (Full Span), Frequency Accuracy +/-(30 + 20T) kHz +/-1Dot, (From 200 kHz to 10 MHz, RBW Equals 3 kHz), +/-(60 + 300T) kHz +/-1Dot, (From 20 MHz to 3.3 GHz), RBW Equals 100 kHz)(T Equals Sweep Time (Seconds)), Frequency Resolution 20 kHz, Amplitude Setting Range +10 to -60 dBm (1 dB Step), Input Attenuator Range 0 to 25 dB (1 dB Step)

Reviews