Tritan
Needle Clutch Brg, Drawn Cup, Bore .5"
Mfr # RCB081214
Zoro # G9628376
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75"
- Outside Dia. (mm) 19.05 mm
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. HK1612
- TRITAN Needle Bearing, Inner Race, Inch, 1.125-in. Bore Dia., 1.375-in. Outside Dia., 1-in. Width MI18N
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In B57 OH
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In J1210 OH
- TRITAN Needle Brg, Drawn Cup, Bore 0.188 In B36 OH
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In B56 OH
- TRITAN Needle Brg, Drawn Cup, Bore 1.750 In B2824 OH
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1-in. Bore Dia., 1.5-in. Outside Dia., 1-in. Width MR16 2RS
- TRITAN Needle Bearing, Metric, With Inner Ring, 85mm Bore Dia., 120mm Outside Dia., 63mm Width NA6917
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In BH68 OH
- KOYO Needle Roller Brg, 2016, 1 1/4in Bore, Open B-2016
- Tritan Roller Bearings