Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 10mm, 6000 2RS

  • Zoro #: G0072786
  • Mfr #: 6000 2RS/C3 PRX
$3.87
  • Lubrication: Polyrex EM Grease
  • Single Row/Double Row: Single Row
  • Seal/Shield Type: Double Sealed
See full product details
Orders over $75 ship free.

Bl #6000 2RS/C3 PRX Specifications

  • Zoro #: G0072786
  • Mfr #: 6000 2RS/C3 PRX
Lubrication: Polyrex EM Grease Single Row/Double Row: Single Row
Seal/Shield Type: Double Sealed ABEC Tolerance: 1
Static Load Capacity: 440 lb Width: 8 mm
Temp. Range: -40 Degrees to 350 Degrees F Outside Dia. Tolerance: +0/-0.009mm
Cage Material: Pressed Steel Bearing Type: Double Sealed
Industry Number: 3VX630 Bearing Material: Steel
Outside Dia.: 26 mm Item: Radial Ball Bearing
Bore Tolerance: +0/-0.008mm Max. RPM: 34,000 RPM
Seal Material: Synthetic Rubber Molded to a Steel Plate Bore Dia.: 10 mm
Dynamic Load Capacity: 1,030 lb Flange Thickness:
Bearing Seal Type: Flange Size:
Flange Dia.: Extended Inner Ring Width:
Shield Material: Retainer Type:
Max. Load Axial: Ball Material:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 10 mm, Outside Dia. 26 mm, Width 8 mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 1,030 lb, Static Load Capacity 440 lb, Max. RPM 34,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6000-2RS/C3

Reviews of Bl #6000 2RS/C3 PRX