Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Radial Ball Bearing, PS, 12mm, 61901-2RS

  • Zoro #: G2727518
  • Mfr #: 61901 2RS PRX
$4.36
  • Item: Radial Ball Bearing
  • Single Row/Double Row: Single Row
  • Bearing Type: Double Sealed
See full product details
Orders over $75 ship free.

Bl #61901 2RS PRX Specifications

  • Zoro #: G2727518
  • Mfr #: 61901 2RS PRX
  • Item: Radial Ball Bearing
  • Single Row/Double Row: Single Row
  • Bearing Type: Double Sealed
  • Seal/Shield Type: Double Sealed
  • Bore Dia.: 12 mm
  • Cage Material: Pressed Steel
  • Outside Dia.: 24 mm
  • Width: 6 mm
  • Bearing Material: Steel
  • Seal Material: Synthetic Rubber Molded to a Steel Plate
  • Outside Dia. Tolerance: +0/-0.009mm
  • Max. RPM: 19,000 RPM
  • Dynamic Load Capacity: 650 lb
  • Industry Number: 61901-2RS
  • Lubrication: Polyrex EM Grease
  • ABEC Tolerance: 1
  • Bore Tolerance: +0/-0.008mm
  • Temp. Range: -40 Degrees to 350 Degrees F
  • Static Load Capacity: 330 lb
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 12 mm, Outside Dia. 24 mm, Width 6 mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 650 lb, Static Load Capacity 330 lb, Max. RPM 36,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 61901-2RS

Reviews of Bl #61901 2RS PRX