Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 12mm, 6301-2RS

  • Zoro #: G0101221
  • Mfr #: 6301 2RS/C3 PRX

$5.83

  • Item: Radial Ball Bearing
  • Lubrication: Polyrex EM Grease
  • Outside Dia.: 37mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bl #6301 2RS/C3 PRX Specifications

  • Zoro #: G0101221
  • Mfr #: 6301 2RS/C3 PRX
Item: Radial Ball Bearing Lubrication: Polyrex EM Grease
Outside Dia.: 37mm Max. RPM: 24000
Dynamic Load Capacity: 2,180 lb. Outside Dia. Tolerance: +0/-0.01mm
Width: 12mm Single Row/Double Row: Single Row
Temp. Range: -40 Degrees to 350 Degrees F Bore Tolerance: +0/-0.008mm
Bearing Material: Steel Static Load Capacity: 950 lb.
Cage Material: Pressed Steel Bearing Type: Double Sealed
ABEC Tolerance: 1 Seal/Shield Type: Double Sealed
Seal Material: Synthetic Rubber Molded to a Steel Plate Bore Dia.: 12mm
Industry Number: 3VX630 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 12mm, Outside Dia. 37mm, Width 12mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 2,180 lb., Static Load Capacity 950 lb., Max. RPM 24000, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6301 2RS/C3

Reviews of Bl #6301 2RS/C3 PRX