Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 15mm, 6002ZZ

  • Zoro #: G0072829
  • Mfr #: 6002 ZZ/C3 PRX
$2.51
  • Dynamic Load Capacity: 1,260 lb
  • Single Row/Double Row: Single Row
  • Cage Material: Pressed Steel
See full product details
Orders over $75 ship free.

Bl #6002 ZZ/C3 PRX Specifications

  • Zoro #: G0072829
  • Mfr #: 6002 ZZ/C3 PRX
Dynamic Load Capacity: 1,260 lb Single Row/Double Row: Single Row
Cage Material: Pressed Steel Industry Number: 3VX630
Max. RPM: 28,000 RPM Bearing Type: Double Shield
Item: Radial Ball Bearing Bore Dia.: 15 mm
ABEC Tolerance: 1 Temp. Range: -40 Degrees to 350 Degrees F
Outside Dia. Tolerance: +0/-0.01mm Shield Material: Steel
Static Load Capacity: 640 lb Outside Dia.: 32 mm
Lubrication: Polyrex EM Grease Bearing Material: Steel
Width: 9 mm Bore Tolerance: +0/-0.008mm
Seal/Shield Type: Double Shielded Retainer Type:
Extended Inner Ring Width: Bearing Seal Type:
Max. Load Axial: Seal Material:
Ball Material: Flange Thickness:
Flange Size: Flange Dia.:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Shielded, Bore Dia. 15 mm, Outside Dia. 32 mm, Width 9 mm, Steel Shield Material, ABEC Tolerance 1, Dynamic Load Capacity 1,260 lb, Static Load Capacity 640 lb, Max. RPM 28,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6002ZZ/C3

Reviews of Bl #6002 ZZ/C3 PRX