Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Radial Ball Bearing, PS, 17mm, 6203ZZ

  • Zoro #: G0072661
  • Mfr #: 6203 ZZ/C3 PRX

$2.13

Details
  • Width: 12mm
  • ABEC Tolerance: 1
  • Bore Dia.: 17mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bl #6203 ZZ/C3 PRX Specifications

  • Zoro #: G0072661
  • Mfr #: 6203 ZZ/C3 PRX
Width: 12mm ABEC Tolerance: 1
Bore Dia.: 17mm Seal/Shield Type: Double Shielded
Temp. Range: -40 Degrees to 350 Degrees F Dynamic Load Capacity: 2,150 lb.
Bearing Type: Double Shield Bearing Material: Steel
Single Row/Double Row: Single Row Lubrication: Polyrex EM Grease
Bearing Seal Type: Double Shielded Bore Tolerance: +0/-0.008mm
Industry Number: 6203 ZZ/C3 Outside Dia. Tolerance: +0/-0.01mm
Outside Dia.: 40mm Static Load Capacity: 1080 lb.
Shield Material: Steel Item: Radial Ball Bearing
Max. RPM: 20000 Cage Material: Pressed Steel
Country of Origin (subject to change): China

Description

Radial ball bearings are found in countless appliances, machines, engines, and systems, which rely on them to function properly and efficiently. Take a look at the features for Bl Radial Ball Bearing. Width: 12mm, Bearing Type: Double Shield.

Reviews of Bl #6203 ZZ/C3 PRX