Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 20mm, 6004ZZ

  • Zoro #: G0072801
  • Mfr #: 6004 ZZ/C3 PRX
$6.38
  • Bore Dia.: 20 mm
  • Shield Material: Steel
  • Dynamic Load Capacity: 2,110 lb
See full product details
Orders over $75 ship free.

Bl #6004 ZZ/C3 PRX Specifications

  • Zoro #: G0072801
  • Mfr #: 6004 ZZ/C3 PRX
Bore Dia.: 20 mm Shield Material: Steel
Dynamic Load Capacity: 2,110 lb ABEC Tolerance: 1
Max. RPM: 21,000 RPM Bore Tolerance: +0/-0.01mm
Lubrication: Polyrex EM Grease Temp. Range: -40 Degrees to 350 Degrees F
Bearing Material: Steel Item: Radial Ball Bearing
Static Load Capacity: 1,140 lb Width: 12 mm
Bearing Type: Double Shield Single Row/Double Row: Single Row
Seal/Shield Type: Double Shielded Outside Dia. Tolerance: +0/-0.01mm
Outside Dia.: 42 mm Bearing Seal Type: Double Shielded
Cage Material: Pressed Steel Industry Number: 6004ZZ/C3
Max. Load Axial: Ball Material:
Seal Material: Flange Size:
Flange Dia.: Retainer Type:
Flange Thickness: Extended Inner Ring Width:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Shielded, Bore Dia. 20 mm, Outside Dia. 42 mm, Width 12 mm, Steel Shield Material, ABEC Tolerance 1, Dynamic Load Capacity 2,110 lb, Static Load Capacity 1,140 lb, Max. RPM 21,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6004ZZ/C3

Reviews of Bl #6004 ZZ/C3 PRX