Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 20mm, 6204ZZ

  • Zoro #: G0072655
  • Mfr #: 6204 ZZ/C3 PRX
$3.64
  • Temp. Range: -40 Degrees to 350 Degrees F
  • Bearing Material: Steel
  • Bore Dia.: 20 mm
See full product details
Orders over $75 ship free.

Bl #6204 ZZ/C3 PRX Specifications

  • Zoro #: G0072655
  • Mfr #: 6204 ZZ/C3 PRX
Temp. Range: -40 Degrees to 350 Degrees F Bearing Material: Steel
Bore Dia.: 20 mm Bore Tolerance: +0/-0.01mm
Bearing Seal Type: Double Shielded Static Load Capacity: 1,490 lb
Cage Material: Pressed Steel Max. RPM: 18,000 RPM
ABEC Tolerance: 1 Dynamic Load Capacity: 2,880 lb
Width: 14 mm Shield Material: Steel
Seal/Shield Type: Double Shielded Item: Radial Ball Bearing
Bearing Type: Double Shield Lubrication: Polyrex EM Grease
Single Row/Double Row: Single Row Industry Number: 6204 ZZ/C3
Outside Dia.: 47 mm Outside Dia. Tolerance: +0/-0.01mm
Flange Dia.: Flange Thickness:
Seal Material: Flange Size:
Ball Material: Max. Load Axial:
Retainer Type: Extended Inner Ring Width:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Shielded, Bore Dia. 20 mm, Outside Dia. 47 mm, Width 14 mm, Steel Shield Material, ABEC Tolerance 1, Dynamic Load Capacity 2,880 lb, Static Load Capacity 1,490 lb, Max. RPM 18,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6204 ZZ/C3

Reviews of Bl #6204 ZZ/C3 PRX