Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Radial Ball Bearing, PS, 20mm, 6304-2RS

  • Zoro #: G0072506
  • Mfr #: 6304 2RS/C3 PRX

$9.76

Details
  • Dynamic Load Capacity: 3,580 lb.
  • Outside Dia. Tolerance: +0/-0.013mm
  • Temp. Range: -40 Degrees to 350 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bl #6304 2RS/C3 PRX Specifications

  • Zoro #: G0072506
  • Mfr #: 6304 2RS/C3 PRX
Dynamic Load Capacity: 3,580 lb. Outside Dia. Tolerance: +0/-0.013mm
Temp. Range: -40 Degrees to 350 Degrees F Seal Material: Synthetic Rubber Molded to a Steel Plate
Bore Dia.: 20mm Cage Material: Pressed Steel
Bearing Type: Double Sealed ABEC Tolerance: 1
Outside Dia.: 52mm Bore Tolerance: +0/-0.01mm
Max. RPM: 17000 Industry Number: 3VX630
Item: Radial Ball Bearing Static Load Capacity: 1,780 lb.
Width: 15mm Bearing Material: Steel
Lubrication: Polyrex EM Grease Country of Origin (subject to change): China

Description

Radial ball bearings are proven friction reducers. Bl Radial Ball Bearing include characteristics like: Width: 15mm, Bearing Type: Double Sealed, Industry Number: 3VX630.

Reviews of Bl #6304 2RS/C3 PRX