Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 25mm, 6005 2RS

  • Zoro #: G0072731
  • Mfr #: 6005 2RS/C3 PRX

$5.23

  • Static Load Capacity: 1320 lb.
  • Seal/Shield Type: Double Sealed
  • Outside Dia.: 47mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bl #6005 2RS/C3 PRX Specifications

  • Zoro #: G0072731
  • Mfr #: 6005 2RS/C3 PRX
Static Load Capacity: 1320 lb. Seal/Shield Type: Double Sealed
Outside Dia.: 47mm Bore Dia.: 25mm
Item: Radial Ball Bearing Seal Material: Synthetic Rubber Molded to a Steel Plate
Industry Number: 6005-2RS/C3 Outside Dia. Tolerance: +0/-0.01mm
ABEC Tolerance: 1 Bore Tolerance: +0/-0.01mm
Dynamic Load Capacity: 2,260 lb. Temp. Range: -40 Degrees to 350 Degrees F
Bearing Material: Steel Lubrication: Polyrex EM Grease
Bearing Seal Type: Double Sealed Single Row/Double Row: Single Row
Bearing Type: Double Sealed Max. RPM: 18000
Width: 12mm Cage Material: Pressed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial ball bearings loom large in industrial, warehouse, manufacturing, and commercial settings. Here are some important details for Bl Radial Ball Bearing. Width: 12mm, Bearing Type: Double Sealed.

Reviews of Bl #6005 2RS/C3 PRX