Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Radial Ball Bearing, PS, 30mm, 6206 2RS

  • Zoro #: G0072576
  • Mfr #: 6206 2RSL/C3 PRX

$11.97

Details
  • Bearing Type: Double Sealed
  • Seal/Shield Type: Double Sealed
  • Max. RPM: 13000
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bl #6206 2RSL/C3 PRX Specifications

  • Zoro #: G0072576
  • Mfr #: 6206 2RSL/C3 PRX
Bearing Type: Double Sealed Seal/Shield Type: Double Sealed
Max. RPM: 13000 Temp. Range: -40 Degrees to 350 Degrees F
Lubrication: Polyrex EM Grease Outside Dia.: 62mm
Bore Tolerance: +0/-0.01mm Industry Number: 3VX630
Item: Radial Ball Bearing Seal Material: Synthetic Rubber Molded to a Steel Plate
Static Load Capacity: 2,540 lb. Width: 16mm
Outside Dia. Tolerance: +0/-0.013mm ABEC Tolerance: 1
Single Row/Double Row: Single Row Dynamic Load Capacity: 4,390 lb.
Bore Dia.: 30mm Cage Material: Pressed Steel
Bearing Material: Steel Country of Origin (subject to change): China

Description

To make sure you're purchasing the right radial ball bearings, confirm the sizes you need first. Here are some important details for Bl Radial Ball Bearing. Width: 16mm, Bearing Type: Double Sealed, Industry Number: 3VX630.

Reviews of Bl #6206 2RSL/C3 PRX