Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 30mm, 6306-2RS

  • Zoro #: G0072488
  • Mfr #: 6306 2RS/C3 PRX
$7.99
  • Outside Dia.: 72 mm
  • Bore Tolerance: +0/-0.01mm
  • Single Row/Double Row: Single Row
See full product details
Orders over $75 ship free.

Bl #6306 2RS/C3 PRX Specifications

  • Zoro #: G0072488
  • Mfr #: 6306 2RS/C3 PRX
Outside Dia.: 72 mm Bore Tolerance: +0/-0.01mm
Single Row/Double Row: Single Row Seal Material: Synthetic Rubber Molded to a Steel Plate
Dynamic Load Capacity: 6,000 lb Width: 19 mm
Item: Radial Ball Bearing Cage Material: Pressed Steel
Max. RPM: 12,000 RPM Static Load Capacity: 3,370 lb
Industry Number: 3VX630 Bearing Material: Steel
Seal/Shield Type: Double Sealed Temp. Range: -40 Degrees to 350 Degrees F
Outside Dia. Tolerance: +0/-0.013mm ABEC Tolerance: 1
Bearing Type: Double Sealed Bore Dia.: 30 mm
Lubrication: Polyrex EM Grease Bearing Seal Type:
Retainer Type: Ball Material:
Flange Size: Flange Thickness:
Extended Inner Ring Width: Shield Material:
Flange Dia.: Max. Load Axial:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 30 mm, Outside Dia. 72 mm, Width 19 mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 6,000 lb, Static Load Capacity 3,370 lb, Max. RPM 12,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6306 2RS/C3

Reviews of Bl #6306 2RS/C3 PRX