Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 30mm, 6306ZZ

  • Zoro #: G0072530
  • Mfr #: 6306 ZZ/C3 PRX
$9.99
  • Width: 19 mm
  • Bore Tolerance: +0/-0.01mm
  • Static Load Capacity: 3,370 lb
See full product details
Orders over $75 ship free.

Bl #6306 ZZ/C3 PRX Specifications

  • Zoro #: G0072530
  • Mfr #: 6306 ZZ/C3 PRX
Width: 19 mm Bore Tolerance: +0/-0.01mm
Static Load Capacity: 3,370 lb Bore Dia.: 30 mm
Shield Material: Steel Bearing Type: Double Shield
Item: Radial Ball Bearing Seal/Shield Type: Double Shielded
Outside Dia.: 72 mm Outside Dia. Tolerance: +0/-0.013mm
Bearing Material: Steel Industry Number: 3VX630
Dynamic Load Capacity: 6,000 lb Max. RPM: 12,000 RPM
ABEC Tolerance: 1 Temp. Range: -40 Degrees to 350 Degrees F
Single Row/Double Row: Single Row Cage Material: Pressed Steel
Lubrication: Polyrex EM Grease Max. Load Axial:
Seal Material: Flange Dia.:
Ball Material: Flange Size:
Extended Inner Ring Width: Retainer Type:
Bearing Seal Type: Flange Thickness:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Shielded, Bore Dia. 30 mm, Outside Dia. 72 mm, Width 19 mm, Steel Shield Material, ABEC Tolerance 1, Dynamic Load Capacity 6,000 lb, Static Load Capacity 3,370 lb, Max. RPM 12,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6306 ZZ/C3

Reviews of Bl #6306 ZZ/C3 PRX