Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 35mm, 6207ZZ

  • Zoro #: G0072637
  • Mfr #: 6207 ZZ/C3 PRX
$12.89
  • Cage Material: Pressed Steel
  • Dynamic Load Capacity: 5,800 lb
  • Outside Dia.: 72 mm
See full product details
Orders over $75 ship free.

Bl #6207 ZZ/C3 PRX Specifications

  • Zoro #: G0072637
  • Mfr #: 6207 ZZ/C3 PRX
Cage Material: Pressed Steel Dynamic Load Capacity: 5,800 lb
Outside Dia.: 72 mm Width: 17 mm
Lubrication: Polyrex EM Grease Bore Dia.: 35 mm
Seal/Shield Type: Double Shielded Temp. Range: -40 Degrees to 350 Degrees F
Bearing Material: Steel Outside Dia. Tolerance: +0/-0.013mm
Shield Material: Steel Bearing Type: Double Shield
Bore Tolerance: +0/-0.012mm Static Load Capacity: 3,400 lb
Item: Radial Ball Bearing Single Row/Double Row: Single Row
Industry Number: 3VX630 ABEC Tolerance: 1
Max. RPM: 11,000 RPM Seal Material:
Ball Material: Extended Inner Ring Width:
Bearing Seal Type: Retainer Type:
Flange Thickness: Flange Dia.:
Flange Size: Max. Load Axial:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Shielded, Bore Dia. 35 mm, Outside Dia. 72 mm, Width 17 mm, Steel Shield Material, ABEC Tolerance 1, Dynamic Load Capacity 5,800 lb, Static Load Capacity 3,400 lb, Max. RPM 11,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6207 ZZ/C3

Reviews of Bl #6207 ZZ/C3 PRX