Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Radial Ball Bearing, PS, 40mm, 6208ZZ

  • Zoro #: G0072628
  • Mfr #: 6208 ZZ/C3 PRX

$19.12

Details
  • Bore Tolerance: +0/-0.012mm
  • Temp. Range: -40 Degrees to 350 Degrees F
  • Dynamic Load Capacity: 6,500 lb.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bl #6208 ZZ/C3 PRX Specifications

  • Zoro #: G0072628
  • Mfr #: 6208 ZZ/C3 PRX
Bore Tolerance: +0/-0.012mm Temp. Range: -40 Degrees to 350 Degrees F
Dynamic Load Capacity: 6,500 lb. ABEC Tolerance: 1
Bearing Material: Steel Outside Dia.: 80mm
Width: 18mm Static Load Capacity: 4000 lb.
Cage Material: Pressed Steel Industry Number: 6208 ZZ/C3
Bore Dia.: 40mm Single Row/Double Row: Single Row
Item: Radial Ball Bearing Bearing Type: Double Shield
Max. RPM: 10000 Lubrication: Polyrex EM Grease
Outside Dia. Tolerance: +0/-0.013mm Shield Material: Steel
Bearing Seal Type: Double Shielded Country of Origin (subject to change): China

Description

Radial ball bearings are found in countless appliances, machines, engines, and systems, which rely on them to function properly and efficiently. Here are some important details for Bl Radial Ball Bearing. Width: 18mm, Bearing Type: Double Shield.

Reviews of Bl #6208 ZZ/C3 PRX