Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radial Ball Bearing, PS, 50mm, 6210-2RS

  • Zoro #: G0072549
  • Mfr #: 6210 2RS/C3 PRX
$9.65
  • Seal/Shield Type: Double Sealed
  • Max. RPM: 8,300 RPM
  • Outside Dia. Tolerance: +0/-0.015mm
See full product details
Orders over $75 ship free.

Bl #6210 2RS/C3 PRX Specifications

  • Zoro #: G0072549
  • Mfr #: 6210 2RS/C3 PRX
Seal/Shield Type: Double Sealed Max. RPM: 8,300 RPM
Outside Dia. Tolerance: +0/-0.015mm Bearing Type: Double Sealed
Static Load Capacity: 5,200 lb Width: 20 mm
Temp. Range: -40 Degrees to 350 Degrees F ABEC Tolerance: 1
Industry Number: 3VX630 Bearing Material: Steel
Cage Material: Pressed Steel Bore Tolerance: +0/-0.012mm
Dynamic Load Capacity: 7,870 lb Lubrication: Polyrex EM Grease
Seal Material: Synthetic Rubber Molded to a Steel Plate Single Row/Double Row: Single Row
Item: Radial Ball Bearing Bore Dia.: 50 mm
Outside Dia.: 90 mm Flange Thickness:
Shield Material: Max. Load Axial:
Extended Inner Ring Width: Flange Dia.:
Bearing Seal Type: Ball Material:
Retainer Type: Flange Size:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 50 mm, Outside Dia. 90 mm, Width 20 mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 7,870 lb, Static Load Capacity 5,200 lb, Max. RPM 8,300 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6210 2RS/C3

Reviews of Bl #6210 2RS/C3 PRX