Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Radial Ball Bearing, PS, 50mm, 6010 2RS

  • Zoro #: G0072716
  • Mfr #: 6010 2RS/C3 PRX

$19.05

Details
  • Bore Tolerance: +0/-0.012mm
  • Temp. Range: -40 Degrees to 350 Degrees F
  • Dynamic Load Capacity: 4,900 lb.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bl #6010 2RS/C3 PRX Specifications

  • Zoro #: G0072716
  • Mfr #: 6010 2RS/C3 PRX
Bore Tolerance: +0/-0.012mm Temp. Range: -40 Degrees to 350 Degrees F
Dynamic Load Capacity: 4,900 lb. ABEC Tolerance: 1
Bearing Material: Steel Outside Dia.: 80mm
Width: 16mm Static Load Capacity: 3,700 lb.
Seal Material: Synthetic Rubber Molded to a Steel Plate Cage Material: Pressed Steel
Industry Number: 3VX630 Bore Dia.: 50mm
Item: Radial Ball Bearing Bearing Type: Double Sealed
Max. RPM: 9800 Lubrication: Polyrex EM Grease
Outside Dia. Tolerance: +0/-0.013mm Country of Origin (subject to change): China

Description

Radial Ball Bearing, Single Row, Double Sealed, Bore Dia. 50mm, Outside Dia. 80mm, Width 16mm, Synthetic Rubber Molded to a Steel Plate Seal Material, ABEC Tolerance 1, Dynamic Load Capacity 4,900 lb., Static Load Capacity 3,700 lb., Max. RPM 9800, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Polyrex EM Grease, Industry Number 6010-2RS/C3

Reviews of Bl #6010 2RS/C3 PRX