October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Radial Open Bearing, PS, 25mm, 6205

  • Zoro #: G0072707
  • Mfr #: 6205/C3

$3.68

Details
  • ABEC Tolerance: 1
  • Dynamic Load Capacity: 3,150 lb.
  • Outside Dia.: 52mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bl #6205/C3 Specifications

  • Zoro #: G0072707
  • Mfr #: 6205/C3
ABEC Tolerance: 1 Dynamic Load Capacity: 3,150 lb.
Outside Dia.: 52mm Industry Number: 3VX630
Bearing Material: Steel Outside Dia. Tolerance: +0/-0.013mm
Cage Material: Pressed Steel Seal/Shield Type: Open
Temp. Range: -40 Degrees to 350 Degrees F Bearing Type: Open
Bore Tolerance: +0/-0.01mm Bore Dia.: 25mm
Width: 15mm Single Row/Double Row: Single Row
Item: Radial Ball Bearing Max. RPM: 15000
Static Load Capacity: 1,770 lb. Country of Origin (subject to change): China

Description

Radial ball bearings are found in countless appliances, machines, engines, and systems, which rely on them to function properly and efficiently. Bl Radial Ball Bearing include characteristics like: Width: 15mm, Bearing Type: Open, Industry Number: 3VX630.

Reviews of Bl #6205/C3