Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Radial Open Bearing, PS, 30mm, 6206

  • Zoro #: G0328636
  • Mfr #: 6206/C3
Tap to zoom
Hover or click to zoom
$8.98
  • Item: Radial Ball Bearing
  • Single Row/Double Row: Single Row
  • Bearing Type: Open
See full product details
Orders over $75 ship free.

Bl #6206/C3 Specifications

  • Zoro #: G0328636
  • Mfr #: 6206/C3
  • Item: Radial Ball Bearing
  • Single Row/Double Row: Single Row
  • Bearing Type: Open
  • Bore Dia.: 30 mm
  • Seal/Shield Type: Open
  • Cage Material: Pressed Steel
  • Outside Dia.: 62 mm
  • Width: 16 mm
  • Static Load Capacity: 2,540 lb
  • ABEC Tolerance: 1
  • Temp. Range: -40 Degrees to 350 Degrees F
  • Max. RPM: 11,000 RPM
  • Dynamic Load Capacity: 4,390 lb
  • Outside Dia. Tolerance: +0/-0.013mm
  • Bearing Material: Steel
  • Industry Number: 3VX630
  • Bore Tolerance: +0/-0.01mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Radial Ball Bearing, Single Row, Open, Bore Dia. 30 mm, Outside Dia. 62 mm, Width 16 mm, ABEC Tolerance 1, Dynamic Load Capacity 4,390 lb, Static Load Capacity 2,540 lb, Max. RPM 13,000 RPM, Temp. Range -40 Degrees to 350 Degrees F, Steel Bearing Material, Pressed Steel Cage Material, Industry Number 6206/C3

Reviews of Bl #6206/C3