Tritan
Spherical Plain, 1.5inBore, 2.4375inOD
Mfr # GEZ 108ES
Zoro # G2082486
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5"
- Outside Dia. 2.4375"
- Width 1.125"
- Ball Material 52100 Chromium Steel MoS2 treated
- Static Load Capacity 84303 Lbf
Explore More Products
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. COM 16T
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. GE 20ES 2RS
- TRITAN Spherical Plain, 10mm Bore, Maint. Free GEH 10C
- TRITAN Spherical Plain, 35mm Bore, 62mm OD GEH 35ES
- TRITAN Spherical Plain, 30mm Bore, 55mm OD GEH 30ES
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed GE 40ES 2RS
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed GEH 25ES 2RS
- TRITAN Spherical Plain, 2.5in. Bore, 1.54in. W GAZ 208SA
- TRITAN Spherical Plain Bearing, 180 mm Ball Dia. GEH 120ES
- SKF Spherical Plain Bearings GE35ES
- SKF SKF-GEZ208ES, Spherical Plain Brgs, GEZ208ES GEZ208ES
- Tritan Spherical Plain Bearings