Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Spherical Roller, Sealed, 120mm Bore

  • Zoro #: G2080410
  • Mfr #: SB22224/C3W33SS
$642.85
  • Type: Straight Bore
  • Bore Dia. (In.): 4.7244
  • Bore Dia. (mm): 120
See full product details
This item ships free.

Bl #SB22224/C3W33SS Specifications

  • Zoro #: G2080410
  • Mfr #: SB22224/C3W33SS
  • Type: Straight Bore
  • Bore Dia. (In.): 4.7244
  • Bore Dia. (mm): 120
  • Outside Dia. (In.): 8.4646
  • Outside Dia. (mm): 215
  • Width (In.): 2.2835
  • Width (mm): 58
  • Cage Material: Steel
  • Agency Compliance: ABMA
  • Static Load Capacity (N): 5293384
  • Dynamic Load Capacity (N): 523111
  • Lubrication: NLGI Grade 2 Lithium Based Grease
  • Static Load Capacity (Lb.): 1190000
  • Dynamic Load Capacity (Lb.): 117600
  • Series: SB
  • Temp. Range (F): -20 to 212 F
  • Item: Spherical Roller Bearing
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spherical Roller, Sealed, 120mm Bore

Reviews of Bl #SB22224/C3W33SS