Shop Alternate Products
This Product is Discontinued
Black & Decker
Close Quarter Hand Saw 908 (Discontinued)
Mfr # DWE4012
Zoro # G104261069
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Bare Tool
- Tool Length 14.3 in
- Width 6-1/8 in
- Tool Weight 5.2 lb.
- Height (in) 4-7/8 in