- Home
- /
- Vehicle Maintenance
- /
- Automotive Accessories
- /
- Truck Bed & Tailgate Accessories
- /
- Truck Bed Liners & Mats
- /
- 2015-present F150 , 5.5', 64" x 66"
Black Armour
2015-present F150 , 5.5', 64" x 66"
- Zoro #: G001827627
- Mfr #: 1305436

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $175.99
Black Armour #1305436 Specifications
- Zoro #: G001827627
- Mfr #: 1305436
- Country of Origin (subject to change): Canada
Description
Precision engineered with North West Rubber’s exclusive vulcanized technology, Black Armour bed mats offer 100% protection, shielding your truck bed from scratches and dents from even the most demanding cargo. Black Armour bed mats are made from 1⁄2” thick 100% recycled vulcanized rubber. NWR's unique vulcanization process creates a rubber mat without pores so water runs right off and will not degrade the longevity of the mat or allow it to harbor mold or mildew. With a diamond checker plate texture, cargo stays put instead of shifting around and damaging your bed and sidewalls. Black Armour can handle anything you throw at it or in your truck.
Technical Guides
Reviews of Black Armour #1305436
Explore more
- BLACK ARMOUR 2009-2018 RAM 1500/2500/3500 | 5.5' 1355542
- BLACK ARMOUR 2004-2014 FORD F150 , 5.5', 63" x 66.5" 1305432
- BLACK ARMOUR 2019+ RAM 1500/2500/3500 | 6.5' 1305475
- BLACK ARMOUR 2022 - Present Toyota Tundra, 6.5' 1305408
- BLACK ARMOUR 2005+ Universal Fit 1305458
- BLACK ARMOUR 2007-2013 CHEV/GMC SILVERADO/SIERRA 1500/2500/3500 , 6.5', 62" x 78" 1305414
- WESTIN AUTOMOTIVE 04-14 F150 TAILGATE MAT BLACK 50-6505
- Black Armour Truck Bed & Tailgate Accessories