- Home
- /
- Vehicle Maintenance
- /
- Automotive Accessories
- /
- Truck Bed & Tailgate Accessories
- /
- Truck Bed Liners & Mats
- /
- 2017+ Ford F250/F350 SD | 6.75'
Black Armour
2017+ Ford F250/F350 SD | 6.75'
- Zoro #: G400471155
- Mfr #: 1305442

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $267.29
Black Armour #1305442 Specifications
- Zoro #: G400471155
- Mfr #: 1305442
- Country of Origin (subject to change): Canada
Description
Black Armour is the premium truck bed product of choice for the discerning working truck professional and recreational truck enthusiasts by helping them take total care of their trucks and equipment through unparalleled strength and traction performance. Black Armour mats are not built like other mats. They are thicker, more durable, and easier on the environment. Made to be 1⁄2” thick from 100% recycled vulcanized rubber, a Black Armour mat will give your truck bed and cargo the protection it needs. With a diamond plated texture, cargo stays put instead of shifting around and damaging your bed and sidewalls. These mats are custom fitted for Ford, Chevy, GMC, RAM, Toyota, and Jeep trucks. If you want the best truck bed protection, Black Armour is the obvious choice.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Black Armour #1305442
Explore more
- BLACK ARMOUR 1999-2016 FORD F250/F350 SD , 8', 64" x 98" 1302430
- BLACK ARMOUR 2005+ Toyota Tacoma | 6' 1305450
- BLACK ARMOUR 2022 - Present Toyota Tundra, 6.5' 1305408
- BLACK ARMOUR 2017+ Ford F250/F350 SD |8' 1305444
- BLACK ARMOUR 2019+ RAM 1500/2500/3500 | 5.5' 1305476
- BLACK ARMOUR 2021-present FORD RANGER , 5', 59" x 60" 1305403
- DEE ZEE 20-C GLADIATOR BEDMAT DZ87026
- DEE ZEE 04-16 NISSAN FRONTIER 6FT BEDMATS DZ86965
- Black Armour Truck Bed & Tailgate Accessories