Shop All Fiber Optic Cables & Patch Cables
Black Box
10-Gigabit Multimode, 50-Micron Fiber Op
Mfr # EFNT010-002M-LCLC
Zoro # G0335460
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation 850 nm: 3.0 dB/km; 1310 nm: 1.0 dB/km
- Single Mode/Multi-Mode Multi-Mode
- Connector Type - Patch Cord (1) LC; (1) LC
- Jacket Material - Wire and Cable PVC
- Bandwidth LED: 1500/500 MHz/km OFL at 850/1310 nm; 2000/500 MHz/km RML at 850/1310 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # EFNT010-002M-LCLC
- Zoro # G0335460
- UPC # 822088075905
- Country of Origin Unknown
- Category Fiber Optic Cables & Patch Cables
Dimensions
Bandwidth | LED: 1500/500 MHz/km OFL at 850/1310 nm; 2000/500 MHz/km RML at 850/1310 nm |
Core Dimension | 50 µm |
Details
Attenuation | 850 nm: 3.0 dB/km; 1310 nm: 1.0 dB/km |
Item | Fiber Optic Patch Cable |
Single Mode/Multi-Mode | Multi-Mode |
Connector Type - Patch Cord | (1) LC; (1) LC |
Jacket Material - Wire and Cable | PVC |
Operating Temperature | -40 to 185°F |
Cladding | 125 µm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 1 to 1.6A, 600V (2510MBW1)
- BRIGGS & STRATTON Rectifier - Brush Holder (91825GS)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- KEEN 49561 0.5 in. EMT to EMT Elbow Pull (KE157606)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX 3M Fiber Pc Om4 Ofnp Lclc (FOCMPM4-003M-LCLC-VT)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-002M-LCLC)
- BLACK BOX 44+4-Port Poe+ Gigabit Managed Switch Ec (C6PC70S-YL-06)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Yellow (FMT722-SO-50PAK)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- Black Box Fiber Optic Cables & Patch Cables