Black Box
Black Box Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless
- Zoro #: G0309317
- Mfr #: CAT5EPC-025-OR
Hover or click to zoom Tap to zoom
$7.13
Must order in multiples of 2
Subtotal: $14.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Black Box
- MFR #CAT5EPC-025-OR
- Zoro #G0309317
- Country of OriginUnknown
- Category Voice & Data Patch Cords
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Black Box #CAT5EPC-025-OR
Explore more
- BLACK BOX Gigatrue Cat6 Component 550-Mhz Patch C EVNSL670-0014
- BLACK BOX 10 Gig Mm Fo Patch Cable Duplx, Pln, Wh, FOCMP10-001M-LCLC-WH
- BLACK BOX 10 Gig Mm Fo Patch Cable Duplx, Pln, Gn, FOCMP10-010M-LCLC-GN
- BLACK BOX Om4 50-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, Blue, FOLZHM4-005M-LCLC-BL
- BLACK BOX Cat6 Snagless Black 2Ft 25Pak 550-Mhz EVNSL647-0002-25PAK
- BLACK BOX Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable - C6PC28-GN-03
- BLACK BOX Om4 Mm Fo Patch Cable Duplx, Pvc, Aqua, Lclc 75 Feet FOCMRM4-LCLC-AQ-0075
- BLACK BOX Om4 Mm Fo Patch Cable Duplx, Plenum, Blue, Lclc FOCMPM4LCLCBL-60
- BLACK BOX 62.5 Mm Fo Patch Cable Duplx, FOCMR62007MSTLCOR
- BLACK BOX Om3 50-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, FOLZH10-020M-LCLC-VT
- BLACK BOX Fiber Patch Cable 2M Mm 50 Sc To Sc FO50-002M-SCSC
- Black Box Voice & Data Patch Cords