Black Box
Os2 9-Micron Single-Mode Fiber Optic Patch Cable - Lszh, Lc-Lc,
- Zoro #: G9858548
- Mfr #: FOLZHSM-005M-LCLC-GN
Hover or click to zoom Tap to zoom
$41.99
Subtotal: $41.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Black Box
- MFR #FOLZHSM-005M-LCLC-GN
- Zoro #G9858548
- Country of OriginUnknown
- Category Voice & Data Patch Cords
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Black Box #FOLZHSM-005M-LCLC-GN
Explore more
- BLACK BOX Om4 Mm Fo Patch Cable Duplx, Pvc, Brown, Lclc FOCMRM4-004M-LCLC-BR
- BLACK BOX Cat6 Cable Utp, Pvc, Snagless, Black, 1Ft CAT6PC-025-BK-5PAK
- BLACK BOX Colored Fiber Om1 62.5-Micron Multimode Fiber Optic Patch Cable - FOCMR62-003M-SCLC-VT
- BLACK BOX Cat3 Telco Connector Cable, 24 Awg, Stra ELN25T-0005-MM
- BLACK BOX Om4 Mm Fo Patch Cable Duplx, Pvc, Yellow, Lclc FOCMRM4-010M-LCLC-YL
- BLACK BOX 10 Gig Mm Fo Patch Cable Duplx, Pln, Pk, FOCMP10-002M-LCLC-PK
- BLACK BOX Os2 9-Micron Single-Mode Fiber Optic Patch Cable - Lszh, Lc-Lc, FOLZHSM003MLCLCOR
- BLACK BOX Single Mode Fiber Optic Patch Cable Duplx, Pvc, Gray, 5-Meter Lc-Lc - FOCM-05M-LCLC-GR
- BLACK BOX Gigatrue 3 Cat6A Patch Cable Black 30 C6APC80S-BK-30
- TRIPP LITE 11M Duplex Multimode 62.5/125 Fiber Optic Patch Cable Sc/St 36Ft 11 N304-11M
- ADD-ON This Is An 8M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber ADD-ST-LC-8M5OM4
- Black Box Voice & Data Patch Cords