Black Box
Zero U-Height Cable Manager, 1-Pack
- Zoro #: G0345857
- Mfr #: JPM500A-R2
Hover or click to zoom Tap to zoom
$72.16
Subtotal: $72.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Black Box #JPM500A-R2 Specifications
- Zoro #: G0345857
- Mfr #: JPM500A-R2
- UPC #: 822088101901
- Country of Origin (subject to change): Unknown
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Black Box #JPM500A-R2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BLACK BOX 4.3In Id Cable Tie w/ Id Plate, Packag FT8350
- BLACK BOX Hook And Loop Lite Cable Hanger, Black, FT9370
- BLACK BOX Elite Horizontal Cable Manager Tie-Down ECMTDB
- BLACK BOX Patch Cable Management Panels, 2U w/ ( 37804-R2
- BLACK BOX Durable Reusable Suspension Belt, 10In, 10-Pack FT432
- BLACK BOX Cable Ties, 100-Pack, Long, 14.5In (36.8 FT8130A
- BLACK BOX Vertical Tie Down Cable Manager 42U CCVCM42
- US CABLE TIES Cable Tie, 5.4", Blue EZ Off, 100 Pack TA5BL100
- PANDUIT Double Loop Tie, 11.8L (300mm), Standard PLB3S-M0
- ECM INDUSTRIES 100Pk 14" Blu Std Tie CT14-50100B
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 BT1.5M-C
- Black Box Cable Ties