Black & Decker

20V MAX* Lithium 2-Speed Drill Driver + Impact Driver Combo Kit

Black & Decker 20V MAX* Lithium 2-Speed Drill Driver + Impact Driver Combo Kit BDCD220IA-1
Hover or click to zoom Tap to zoom
Key Features
  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/4" Hex
  • Includes: (1) Mfr. No. LDX220 Drill/Driver; (1) Mfr. No. BDCI202 Impact Driver; (2) 20V MAX Lithium Ion Battery; (1) Charger; (1) Soft Bag; (2) Screwdriver Bits
  • Max. Torque: 310 in.-lb.
  • Battery Included: Yes
  • Clutch Style: 11 Position Clutch
  • Corded/Banded: Cordless
See full product details
$164.11

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Black & Decker #BDCD220IA-1 Specifications

  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/4" Hex
  • Includes: (1) Mfr. No. LDX220 Drill/Driver; (1) Mfr. No. BDCI202 Impact Driver; (2) 20V MAX Lithium Ion Battery; (1) Charger; (1) Soft Bag; (2) Screwdriver Bits
  • Max. Torque: 310 in.-lb.
  • Battery Included: Yes
  • Clutch Style: 11 Position Clutch
  • Corded/Banded: Cordless
  • Item: Drill/Driver/Impact,20V
  • Country of Origin (subject to change): China

Description

Drill/Driver/Impact,20V.

Drill holes and drive screws and other large fasteners with ease with this lithium drill/impact driver combo kit. Features tools, 20V MAX* battery, charger, screwdriver bits, and a soft bag to carry it all.

Restrictions and Compliance

  • Hazardous material

Reviews of Black & Decker #BDCD220IA-1

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.