Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7-1/4", 24-Teeth Gold Saw Blade

  • Zoro #: G0417947
  • Mfr #: PR824
$10.99 /ea

Order in multiples of 2

  • Item: Gold Saw Blade
  • Blade Dia.: 7-1/4"
  • Type: Circular Saw Blade
See full product details
Orders over $75 ship free.

Black & Decker #PR824 Specifications

  • Zoro #: G0417947
  • Mfr #: PR824
Item: Gold Saw Blade Blade Dia.: 7-1/4"
Type: Circular Saw Blade Number of Teeth: 24
Application: Ripping and Crosscutting In Dimensional Lumber Tip Material: Carbide
Includes: MA55 Autofeed Attachment SG450P2 P2R Long Screw-Driving Bit Blade Type: Ripping/Crosscut Straight (Wide)
Primary Saw Application: General Purpose System of Measurement: Inch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gold Saw Blade,7-1/4in,24 Teeth

Reviews of Black & Decker #PR824