Skip to Main Content
customer-service Help
Black & Decker

7-1/4" Piranha Carbide 18T Blade

Black & Decker 7-1/4" Piranha Carbide 18T Blade 77-717
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.66
  • Item: Circular Saw Blade
  • Diamond Knockout: Yes
  • Hook Angle: 20 Degrees
See full product details
Orders over $75 ship free.
Total: $10.66

Black & Decker #77-717 Specifications

  • Item: Circular Saw Blade
  • Diamond Knockout: Yes
  • Hook Angle: 20 Degrees
  • For Use With: Circular Saws
  • Primary Saw Application: Nail Embedded Wood
  • Blade Dia.: 7 1/4 in
  • Plate Thickness: 0.047 in
  • Max. RPM: 7000
  • Tip Material: Carbide Tipped
  • For Use With Saw Type: Circular Saws
  • Kerf: 0.071"
  • Tooth Grind: ATB
  • Arbor Hole: 5/8"
  • Blade Type: Combination
  • Number of Teeth: 18
  • Application: For Wood Cutting
  • Cutting Depth: 2-3/8"
  • Arbor Size: 5/8 in
  • Materials Cut: Nail-Embedded Wood
  • Cut Width: 0.071 in
  • Max. Blade Speed: 7,000 RPM
  • Primary Material Application: Nail-Embedded Wood
  • Max. Cutting Depth: 2 3/8 in
  • Series: BLACK+DECKER
  • Arbor Shape: Round
  • Wood Cutting Type: Combination Cutting
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Series BLACK+DECKER, Blade Dia. 7 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 18, Max. Cutting Depth 2 3/8 in, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Wood Cutting Type Combination Cutting, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in

Reviews of Black & Decker #77-717