Black & Decker
40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included
Mfr # LHT2436B
Zoro # G0416571
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Electric
- Battery Voltage 36V
- Battery Type Lithium-ion
- Bar Length 24"
- Tool Series 40V MAX Series
Explore More Products
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted 7305642
- BLACK & DECKER Black & Decker 7301427 20 x 0.75 in. 3.8A Steel Corded Hedge Trimmer ; Assorted 7301427
- BLACK & DECKER 20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer LHT321
- BLACK & DECKER 22 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS400
- BLACK & DECKER Trimmer Hedge Elec 16In Bld 3A TR116
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS300
- BLACK & DECKER Electric Hedge Trimmer, 35 A, 120 V, 58 in Cutting Capacity, 18 in Blade, WrapAround Handle BEHT200
- BLACK & DECKER 17 in. Electric Hedge Trimmer BEHT150
- BLACK & DECKER Black & Decker 599565 22 in. Dual Hedge Trimmer 599565
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Hedge Trimmer LHT12220S
- SCOTTS 7.5-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer LSS10272PS
- Black & Decker Trimmers