Skip to Main Content
customer-service Help
Black & Decker

Bow Saw, 21", Heavy Duty Tubular Steel, PK6

Black & Decker Bow Saw, 21", Heavy Duty Tubular Steel, PK6 BD1704
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.00 ($9.83/unit)
  • Blade Material: Tempered Double Cut Steel
  • Type: Bow Saw
  • Features: Knuckle Guard; Ergonomical Handles; Triangular Handles; Soft Comfort Grip; Heavy Duty Tubular Steel Frame
See full product details
Out of Stock
Total: $59.00

Black & Decker #BD1704 Specifications

  • Blade Material: Tempered Double Cut Steel
  • Type: Bow Saw
  • Features: Knuckle Guard; Ergonomical Handles; Triangular Handles; Soft Comfort Grip; Heavy Duty Tubular Steel Frame
  • Item: Saw
  • Overall Length (In.): 21"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

21 in. Heavy duty tubular steel frame, tempered double cut steel blade, knuckle guard, soft comfort grip

Reviews of Black & Decker #BD1704