Skip to Main Content
customer-service Help
Black & Decker

Bypass Pruner, 7.75", Stainless Steel, PK6

Black & Decker Bypass Pruner, 7.75", Stainless Steel, PK6 BD1107
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.36 ($11.39/unit)
  • Handle Material: Aluminum
  • Blade Material: SK-5 Stainless Steel
  • Type: Bypass Pruner
See full product details
Out of Stock
Total: $68.36

Black & Decker #BD1107 Specifications

  • Handle Material: Aluminum
  • Blade Material: SK-5 Stainless Steel
  • Type: Bypass Pruner
  • Features: Soft Grip
  • Item: Pruner
  • Cutting Capacity (In.): 1/2"
  • Overall Length (In.): 7-1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

1/2in. Cutting capacity, sk-5 stainless steel blade, aluminum handles, ergonomic handles, soft comfort grips

Reviews of Black & Decker #BD1107