Skip to Main Content
customer-service Help
Black & Decker

Cast Aluminum Pro Grade 8", Pruner, PK6

Black & Decker Cast Aluminum Pro Grade 8", Pruner, PK6 BD1126
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.26 ($6.88/unit)
  • Handle Material: Cast Aluminum
  • Blade Material: High Carbon Steel
  • Type: Professionals Pruner
See full product details
Out of Stock
Total: $41.26

Black & Decker #BD1126 Specifications

  • Handle Material: Cast Aluminum
  • Blade Material: High Carbon Steel
  • Type: Professionals Pruner
  • Features: Ergonomical Cushion Grip Handles; Heat Treated Blade; Soft Grips
  • Item: Pruner
  • Cutting Capacity (In.): 5/8" dia.
  • Overall Length (In.): 8"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cast aluminum handles and ergonomic handles, 5/8in. Cutting capacity, high carbon steel blade.

Reviews of Black & Decker #BD1126