Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Drill/Driver/Flashlight, 20V

  • Zoro #: G0417691
  • Mfr #: BDCDMT120FL
$123.24 /ea

Order in multiples of 2

  • Voltage: 20V
  • Battery Included / Bare Tool: Battery Included
  • Includes: (1) 20V MAX Lithium Ion Power Unit; (1) Drill/Driver Attachment; (1) Flashlight; (1) 20V MAX Lithium Ion Battery; (1) 20V MAX Charger; (1) Double Ended Bit Tip
See full product details
This item ships free.

Black & Decker #BDCDMT120FL Specifications

  • Zoro #: G0417691
  • Mfr #: BDCDMT120FL
Voltage: 20V Battery Included / Bare Tool: Battery Included
Includes: (1) 20V MAX Lithium Ion Power Unit; (1) Drill/Driver Attachment; (1) Flashlight; (1) 20V MAX Lithium Ion Battery; (1) 20V MAX Charger; (1) Double Ended Bit Tip Battery Included: Yes
Corded/Banded: Cordless Item: Drill/Driver/Flashlight,20V
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Drill/Driver/Flashlight,20V

Restrictions and Compliance

Hazardous material

Reviews of Black & Decker #BDCDMT120FL