Skip to Main Content
customer-service Help
Black & Decker

DropForgedBypassPruner, 8.5", SoftGrip, PK6

Black & Decker DropForgedBypassPruner, 8.5", SoftGrip, PK6 BD1111
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.00 ($10.00/unit)
  • Blade Material: Drop Forged Steel
  • Type: Bypass Pruner
  • Features: Ergonomical Cushion Handles; Soft Grip
See full product details
Out of Stock
Total: $60.00

Black & Decker #BD1111 Specifications

  • Blade Material: Drop Forged Steel
  • Type: Bypass Pruner
  • Features: Ergonomical Cushion Handles; Soft Grip
  • Item: Pruner
  • Cutting Capacity (In.): 3/4" dia.
  • Overall Length (In.): 8-1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

3/4in. Cutting capacity, drop forged hardened steel, ergonomic handles, soft comfort grips

Reviews of Black & Decker #BD1111