This item is Discontinued.

Black & Decker Flash Pro Thermal Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness BOSLAM95FH

Flash Pro Thermal Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (Discontinued)

  • Mfr # BOSLAM95FH
  • Zoro # G703474556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOSLAM95FH
Zoro #
G703474556
UPC #
77914056485
Country of Origin
China

Dimensions

Thickness
5 mil
Width
17"
Height
6.88"
Depth
3.38"

Details

Speed
24" per min
Warm-Up Time
1 min
Voltage
120 V
For Use With
TimeShield™ Laminating Pouches; Standard Laminating Pouches
Weight
8.28 lbs
Features
Three Temperature Settings

Description

Portable, easy professional lamination -- ready in a flash. With a warm-up of just 60-seconds, laminate documents up to 9 1/2" wide at 24" per minute – a 4X faster lamination speed than standard units. Intuitive, stress-free digital control panel provides audible alerts and a reverse button to quickly clear misfed documents. As projects are fed through the front, the fold-down outfeed tray allows for a level exit while thermal laminations are still cooling. Conducive to a variety of projects, choose from three temperature options: cold laminating, thermal 3-mil or thermal 5-mil. For safety and professionalism, a push-button punch rounds sharp corners of laminations with a tray to catch the leftovers. Built-in carrying handle and cord wrap allow for neat storage, no matter where you are or where you go. 60-minute auto shutoff for safety and energy saving. Includes sample pouches of different sizes. Perfect for protecting photos, documents, recipes, teaching aids and artwork at school, work, travel or home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.