Skip to Main Content
customer-service Help
Black & Decker

Heavy Duty Curved, 11", Pruning Saw, PK6

Black & Decker Heavy Duty Curved, 11", Pruning Saw, PK6 BD1700
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$124.55 ($20.76/unit)
  • Handle Material: ABS
  • Blade Material: SK5 Tempered Steel
  • Type: Heavy Duty Pruning Saw
See full product details
Out of Stock
Total: $124.55

Black & Decker #BD1700 Specifications

  • Handle Material: ABS
  • Blade Material: SK5 Tempered Steel
  • Type: Heavy Duty Pruning Saw
  • Features: Knuckle Guard To Prevent Scuffs And Bruises; Push And Pull Cutting Action; Comfortable Grip Handle
  • For Use With: Cut Through Green And Dry Woods
  • Item: Saw
  • Overall Length (In.): 11"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tempered steel blade, knuckle guard, push and pull cutting action

Reviews of Black & Decker #BD1700