Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hedge Trimmer, 20 in., 3.8A

  • Zoro #: G0418105
  • Mfr #: HT20
Black & Decker Hedge Trimmer, 20 in., 3.8A HT20
Black & Decker Hedge Trimmer, 20 in., 3.8A HT20
Black & Decker Hedge Trimmer, 20 in., 3.8A HT20
$72.60 /ea

Order in multiples of 2

  • Item: Hedge Trimmer,20 in.,3.8A
  • Battery Amperage: 3.8Ah
  • Bar Length: 20"
See full product details
Orders over $75 ship free.