Black & Decker
20V MAX*Lithium 22 in. POWERCUT(TM) Hedge Trimmer
Mfr # LHT321
Zoro # G7094976
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Electric
- Battery Voltage 20V
- Bar Length 22"
Explore More Products
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted 7305642
- BLACK & DECKER 22 in. Electric Hedge Trimmer BEHT350
- BLACK & DECKER 20 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS300
- BLACK & DECKER 22 in. SAWBLADE(TM) Electric Hedge Trimmer BEHTS400
- BLACK & DECKER 18 in. Electric Hedge Trimmer BEHT200
- BLACK & DECKER 40V MAX* Lithium 24 inch Hedge Trimmer - Battery and Charger Not Included LHT2436B
- BLACK & DECKER 17 in. Electric Hedge Trimmer BEHT150
- BLACK & DECKER 17 in. Hedge Trimmer TR117
- BLACK & DECKER TRIMMER HEDGE CRDLES 20V BLD22 LHT2220
- MTD SOUTHWEST MTD Southwest AH720 Add-On Articulating Hedge Trimmer Attachment 694297
- GREENWORKS PRO Hedge Trimmer, 26 in L 80 2.0Ah Lithium-ion 25cc Electric GHT80321
- Black & Decker Hedge Trimmers